Check Availability
  • WIDIA HANITA 

    Corner Chamfer End Mill, 1/4" Milling Diameter, Number of Flutes: 4, 5/8" Length of Cut, TiAlN, 6K04

  • Item # 48JM79
  • Mfr. Model # TF6K0407014
Corner Chamfer End Mill, 1/4" Milling Diameter, Number of Flutes: 4, 5/8" Length of Cut, TiAlN, 6K04
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JM79
Mfr. Model # TF6K0407014
UNSPSC #23172005
Shipping Weight 0.5 lbs
Country of Origin Israel *
Item Corner Chamfer End Mill
Grade 0
List Number 6K04
End Mill Style Corner Chamfer
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 1/4"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 2-7/16"
Finish TiAlN
Shank Type Weldon
Shank Dia. 3/8"
Pitch Extra Fine
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Roughing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms