This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    Corner Chamfer End Mill, 1-1/4" Milling Diameter, Number of Flutes: 3, 2" Length of Cut, TiCN, 6ANR

  • Item # 48JM76
  • Mfr. Model # TC6ANR32009
Corner Chamfer End Mill, 1-1/4" Milling Diameter, Number of Flutes: 3, 2" Length of Cut, TiCN, 6ANR

Technical Specifications

Item # 48JM76
Mfr. Model # TC6ANR32009
UNSPSC #23172005
Shipping Weight 0.747 lbs
Country of Origin Israel *
Item Corner Chamfer End Mill
Grade 0
List Number 6ANR
End Mill Style Corner Chamfer
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 1-1/4"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 2"
End Mill Cutting Type Center
Overall Length 6-1/2"
Finish TiCN
Shank Type Weldon
Shank Dia. 1-1/4"
Pitch Chamfered Pitch
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 2"
End Mill Application Roughing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms