Check Availability
  • Corner Chamfer End Mills
  • WIDIA HANITA 

    Corner Chamfer End Mill, Grade 0, List Number 6A0R, End Mill Style Corner Chamfer

  • Item # 48JM65
  • Mfr. Model # TC6A1R32009
Corner Chamfer End Mill,  Grade 0,  List Number 6A0R,  End Mill Style Corner Chamfer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JM65
Mfr. Model # TC6A1R32009
UNSPSC #23172005
Shipping Weight 0.747 lbs
Country of Origin Israel *
Item Corner Chamfer End Mill
Grade 0
List Number 6A0R
End Mill Style Corner Chamfer
End Mill Material High Speed Steel
Dimension Type Decimal Inch
Milling Diameter 1-1/4"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 4"
End Mill Cutting Type Center
Overall Length 6-1/2"
Finish TiCN
Shank Type Weldon
Shank Dia. 1-1/4"
Pitch Chamfered Pitch
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Roughing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms