Check Availability
  • WIDIA HANITA 

    Corner Chamfer End Mill, 3/4" Milling Diameter, Number of Flutes: 3, 4" Length of Cut, Uncoated

  • Item # 48JL26
  • Mfr. Model # 622919007
Corner Chamfer End Mill, 3/4" Milling Diameter, Number of Flutes: 3, 4" Length of Cut, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JL26
Mfr. Model # 622919007
UNSPSC #23172005
Shipping Weight 0.395 lbs
Country of Origin USA *
Item Corner Chamfer End Mill
Grade 0
List Number 6209
End Mill Style Corner Chamfer
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 3/4"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 4"
End Mill Cutting Type Center
Overall Length 6-1/4"
Finish Uncoated
Shank Type Weldon
Shank Dia. 3/4"
Pitch Aluminum
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Roughing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close