Check Availability
  • WIDIA HANITA 

    Corner Chamfer End Mill, 1.0000" Milling Diameter, Number of Flutes: 4, 1-1/2" Length of Cut, AlTiN

  • Item # 48JD78
  • Mfr. Model # TM4V0T25008
Corner Chamfer End Mill, 1.0000" Milling Diameter, Number of Flutes: 4, 1-1/2" Length of Cut, AlTiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JD78
Mfr. Model # TM4V0T25008
UNSPSC #23172005
Shipping Weight 0.691 lbs
Country of Origin Israel *
Item Corner Chamfer End Mill
Grade ALTIN-MW
List Number 4V0T
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1-1/2"
End Mill Cutting Type Non-Center
Overall Length 4"
Finish AlTiN
Shank Type Weldon
Shank Dia. 1"
Pitch Unequal Flute Spacing
Cutting Direction Right Hand
Helix Angle 38 Degrees
Neck Length 0"
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms