Check Availability
  • WIDIA HANITA 

    Corner Chamfer End Mill, 5/8" Milling Diameter, Number of Flutes: 4, 1-1/4" Length of Cut, AlTiN

  • Item # 48JD74
  • Mfr. Model # TM4V0T16006
Corner Chamfer End Mill, 5/8" Milling Diameter, Number of Flutes: 4, 1-1/4" Length of Cut, AlTiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JD74
Mfr. Model # TM4V0T16006
UNSPSC #23172005
Shipping Weight 0.236 lbs
Country of Origin Israel *
Item Corner Chamfer End Mill
Grade ALTIN-MW
List Number 4V0T
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 5/8"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1-1/4"
End Mill Cutting Type Non-Center
Overall Length 3-1/2"
Finish AlTiN
Shank Type Weldon
Shank Dia. 5/8"
Pitch Unequal Flute Spacing
Cutting Direction Right Hand
Helix Angle 38 Degrees
Neck Length 0"
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms