Check Availability
  • WIDIA HANITA 

    Corner Chamfer End Mill, 3/4" Milling Diameter, Number of Flutes: 4, 7/8" Length of Cut, TiCN, 4S0R

  • Item # 48HY97
  • Mfr. Model # TC4S4R19007
Corner Chamfer End Mill, 3/4" Milling Diameter, Number of Flutes: 4, 7/8" Length of Cut, TiCN, 4S0R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HY97
Mfr. Model # TC4S4R19007
UNSPSC #23172005
Shipping Weight 0.395 lbs
Country of Origin Israel *
Item Corner Chamfer End Mill
Grade TICN-CW
List Number 4S0R
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/4"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 7/8"
End Mill Cutting Type Center
Overall Length 3-1/2"
Finish TiCN
Shank Type Weldon
Shank Dia. 3/4"
Pitch Fine
Cutting Direction Right Hand
Helix Angle 20 Degrees
Neck Length 0"
End Mill Application Roughing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms