Check Availability
  • WIDIA HANITA 

    Corner Chamfer End Mill, 1.0000" Milling Diameter, Number of Flutes: 5, 1-1/2" Length of Cut, AlTiN

  • Item # 48HY76
  • Mfr. Model # 4S0R25008NW
Corner Chamfer End Mill, 1.0000" Milling Diameter, Number of Flutes: 5, 1-1/2" Length of Cut, AlTiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HY76
Mfr. Model # 4S0R25008NW
UNSPSC #23172005
Shipping Weight 1.433 lbs
Country of Origin Israel *
Item Corner Chamfer End Mill
Grade WP15PE
List Number 4S0R
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Single End/Double End Single End
Number of Flutes 5
Length of Cut 1-1/2"
End Mill Cutting Type Center
Overall Length 4"
Finish AlTiN
Shank Type Weldon
Shank Dia. 1"
Pitch Fine
Cutting Direction Right Hand
Helix Angle 20 Degrees
Neck Length 0"
End Mill Application Roughing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.