This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    Corner Chamfer End Mill, 7/16" Milling Diameter, Number of Flutes: 4, 1" Length of Cut

  • Item # 48HC87
  • Mfr. Model # I4C0437T100S
Corner Chamfer End Mill, 7/16" Milling Diameter, Number of Flutes: 4, 1" Length of Cut

Technical Specifications

Item # 48HC87
Mfr. Model # I4C0437T100S
UNSPSC #23172005
Shipping Weight 0.024 lbs
Country of Origin USA *
Item Corner Chamfer End Mill
Grade UNCOATED
List Number I4C
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 7/16"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 7/16"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms