Check Availability
  • WIDIA HANITA 

    Corner Chamfer End Mill, 7/32" Milling Diameter, Number of Flutes: 2, 5/8" Length of Cut, TiAlN, I2C

  • Item # 48GX67
  • Mfr. Model # I2C0219T062L
Corner Chamfer End Mill, 7/32" Milling Diameter, Number of Flutes: 2, 5/8" Length of Cut, TiAlN, I2C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GX67
Mfr. Model # I2C0219T062L
UNSPSC #23172005
Shipping Weight 0.044 lbs
Country of Origin USA *
Item Corner Chamfer End Mill
Grade TIALN
List Number I2C
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 7/32"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish TiAlN
Shank Type Straight
Shank Dia. 1/4"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms