Check Availability
  • WIDIA HANITA 

    Ball End Mill, 12.00mm Milling Diameter, Number of Flutes: 4, 45.00mm Length of Cut, TiAlN

  • Item # 48JW25
  • Mfr. Model # 40101200T045
Ball End Mill, 12.00mm Milling Diameter, Number of Flutes: 4, 45.00mm Length of Cut, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JW25
Mfr. Model # 40101200T045
UNSPSC #23172005
Shipping Weight 0.489 lbs
Country of Origin India *
Item Ball End Mill
Grade TIALN
List Number 4000/4010
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 12.00mm
Single End/Double End Single End
Number of Flutes 4
Length of Cut 45.00mm
End Mill Cutting Type Center
Overall Length 150.00mm
Finish TiAlN
Shank Type Straight
Shank Dia. 12.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0.00mm
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms