This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA HANITA 

    Ball End Mill, 3/4" Milling Diameter, Number of Flutes: 4, 3/4" Length of Cut, AlTiN, 7S5F

  • Item # 48JN72
  • Mfr. Model # TM7S5F19007
Ball End Mill, 3/4" Milling Diameter, Number of Flutes: 4, 3/4" Length of Cut, AlTiN, 7S5F

Technical Specifications

Item # 48JN72
Mfr. Model # TM7S5F19007
UNSPSC #23172005
Shipping Weight 0.397 lbs
Country of Origin Israel *
Item Ball End Mill
Grade ALTIN-MT1
List Number 7S5F
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/4"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 3/4"
End Mill Cutting Type Center
Overall Length 6"
Finish AlTiN
Shank Type Straight
Shank Dia. 3/4"
Cutting Direction Right Hand
Helix Angle 15 Degrees
Neck Length 1-1/2"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms