Check Availability
  • WIDIA HANITA 

    Ball End Mill, 1/2" Milling Diameter, Number of Flutes: 4, 2" Length of Cut, TiCN, 6308

  • Item # 48JM53
  • Mfr. Model # TC631813005
Ball End Mill, 1/2" Milling Diameter, Number of Flutes: 4, 2" Length of Cut, TiCN, 6308
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JM53
Mfr. Model # TC631813005
UNSPSC #23172005
Shipping Weight 0.139 lbs
Country of Origin USA *
Item Ball End Mill
Grade 0
List Number 6308
End Mill Style Ball Nose
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1/2"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 2"
End Mill Cutting Type Center
Overall Length 4"
Finish TiCN
Shank Type Weldon
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Roughing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.