This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WIDIA HANITA 

    Ball End Mill, 1/2" Milling Diameter, Number of Flutes: 2, 1-1/4" Length of Cut, TiCN, 4A01

  • Item # 48HL41
  • Mfr. Model # TC4A0113015
Ball End Mill, 1/2" Milling Diameter, Number of Flutes: 2, 1-1/4" Length of Cut, TiCN, 4A01

See alternate products available online.

Technical Specifications

Item # 48HL41
Mfr. Model # TC4A0113015
UNSPSC #23172005
Shipping Weight 0.066 lbs
Country of Origin USA *
Item Ball End Mill
Grade TICN-CT
List Number 4A01
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/2"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 1-1/4"
End Mill Cutting Type Center
Overall Length 3"
Finish TiCN
Shank Type Straight
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 37 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms