Check Availability
  • WIDIA HANITA 

    Ball End Mill, 1/2" Milling Diameter, Number of Flutes: 2, 5/8" Length of Cut, Bright (Uncoated)

  • Item # 48HL32
  • Mfr. Model # 4A4113005
Ball End Mill, 1/2" Milling Diameter, Number of Flutes: 2, 5/8" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HL32
Mfr. Model # 4A4113005
UNSPSC #23172005
Shipping Weight 0.128 lbs
Country of Origin Israel *
Item Ball End Mill
Grade UNCOATED
List Number 4A01
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/2"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 37 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms