Check Availability
  • WIDIA HANITA 

    Ball End Mill, 1.0000" Milling Diameter, Number of Flutes: 4, 3" Length of Cut, Uncoated, 1200

  • Item # 48HF44
  • Mfr. Model # 123025008
Ball End Mill, 1.0000" Milling Diameter, Number of Flutes: 4, 3" Length of Cut, Uncoated, 1200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HF44
Mfr. Model # 123025008
UNSPSC #23172005
Shipping Weight 0.741 lbs
Country of Origin USA *
Item Ball End Mill
Grade 0
List Number 1200
End Mill Style Ball Nose
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 3"
End Mill Cutting Type Center
Overall Length 5-1/2"
Finish Uncoated
Shank Type Weldon
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.