Check Availability
  • WIDIA HANITA 

    Ball End Mill, 5/16" Milling Diameter, Number of Flutes: 2, 1-1/8" Length of Cut, TiAlN, I2B

  • Item # 48GX10
  • Mfr. Model # I2B0312T112L
Ball End Mill, 5/16" Milling Diameter, Number of Flutes: 2, 1-1/8" Length of Cut, TiAlN, I2B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GX10
Mfr. Model # I2B0312T112L
UNSPSC #23172005
Shipping Weight 0.033 lbs
Country of Origin USA *
Item Ball End Mill
Grade TIALN
List Number I2B
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 5/16"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 1-1/8"
End Mill Cutting Type Center
Overall Length 3"
Finish TiAlN
Shank Type Straight
Shank Dia. 5/16"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms