Check Availability
  • WIDIA GTD 

    Thread Mill, 0.472" Shank Dia., 4 Flutes, 1-23/32" Shank Length, TiAlN

  • Item # 53MR94
  • Mfr. Model # GTM415036
Thread Mill, 0.472" Shank Dia., 4 Flutes, 1-23/32" Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR94
Mfr. Model # GTM415036
UNSPSC #23172013
Shipping Weight 0.055 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 7/16
Thread Size 7/16-20
Pitch 20
Cutting Dia. 0.333"
End Mill Material Carbide
Flutes 4
Length of Cut 0.227"
Overall Length 3.386"
Finish TiAlN
Neck Dia. 0.267"
Shank Dia. 0.472"
Shank Length 1-23/32"
Min. Bore 0.333"
Thread Type UNC
Nomenclature GTM415036
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.