Check Availability
  • WIDIA GTD 

    Thread Mill, 0.315" Shank Dia., 3 Flutes, 1-13/32" Shank Length, TiAlN

  • Item # 53MR91
  • Mfr. Model # GTM415033
Thread Mill, 0.315" Shank Dia., 3 Flutes, 1-13/32" Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR91
Mfr. Model # GTM415033
UNSPSC #23172013
Shipping Weight 0.077 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 1/4
Thread Size 1/4-28
Pitch 28
Cutting Dia. 0.184"
End Mill Material Carbide
Flutes 3
Length of Cut 0.164"
Overall Length 2.362"
Finish TiAlN
Neck Dia. 0.135"
Shank Dia. 0.315"
Shank Length 1-13/32"
Min. Bore 0.184"
Thread Type UNC
Nomenclature GTM415033
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.