Check Availability
  • WIDIA GTD 

    Thread Mill, 0.394" Shank Dia., 4 Flutes, 1-37/64" Shank Length, TiAlN

  • Item # 53MR85
  • Mfr. Model # GTM415026
Thread Mill, 0.394" Shank Dia., 4 Flutes, 1-37/64" Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR85
Mfr. Model # GTM415026
UNSPSC #23172013
Shipping Weight 0.132 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 5/16
Thread Size 5/16-18
Pitch 18
Cutting Dia. 0.222"
End Mill Material Carbide
Flutes 4
Length of Cut 0.252"
Overall Length 2.992"
Finish TiAlN
Neck Dia. 0.150"
Shank Dia. 0.394"
Shank Length 1-37/64"
Min. Bore 0.222"
Thread Type UNC
Nomenclature GTM415026
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.