Check Availability
  • WIDIA GTD 

    Thread Mill, 0.787" Shank Dia., 5 Flutes, 1-31/32" Shank Length, TiAlN

  • Item # 53MR83
  • Mfr. Model # GTM415040
Thread Mill, 0.787" Shank Dia., 5 Flutes, 1-31/32" Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR83
Mfr. Model # GTM415040
UNSPSC #23172013
Shipping Weight 0.705 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 3/4
Thread Size 3/4-16
Pitch 16
Cutting Dia. 0.606"
End Mill Material Carbide
Flutes 5
Length of Cut 0.280"
Overall Length 4.370"
Finish TiAlN
Neck Dia. 0.525"
Shank Dia. 0.787"
Shank Length 1-31/32"
Min. Bore 0.606"
Thread Type UNC
Nomenclature GTM415040
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.