This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Thread Mills
  • WIDIA GTD 

    Thread Mill, Solid Carbide, 3/4, Thread Size 3/4-10, Pitch 10

  • Item # 53MR82
  • Mfr. Model # GTM415032
Thread Mill,  Solid Carbide,  3/4,  Thread Size 3/4-10,  Pitch 10

Technical Specifications

Item # 53MR82
Mfr. Model # GTM415032
UNSPSC #23172013
Shipping Weight 0.76 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 3/4
Thread Size 3/4-10
Pitch 10
Cutting Dia. 0.610"
End Mill Material Carbide
Flutes 5
Length of Cut 0.448"
Overall Length 4.370"
Finish TiAlN
Neck Dia. 0.482"
Shank Dia. 0.787"
Shank Length 1-31/32"
Min. Bore 0.610"
Thread Type UNC
Nomenclature GTM415032
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.