Check Availability
  • WIDIA GTD 

    Thread Mill, 0.630" Shank Dia., 4 Flutes, 1-57/64" Shank Length, TiAlN

  • Item # 53MR81
  • Mfr. Model # GTM415031
Thread Mill, 0.630" Shank Dia., 4 Flutes, 1-57/64" Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR81
Mfr. Model # GTM415031
UNSPSC #23172013
Shipping Weight 0.76 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 5/8
Thread Size 5/8-11
Pitch 11
Cutting Dia. 0.508"
End Mill Material Carbide
Flutes 4
Length of Cut 0.411"
Overall Length 3.858"
Finish TiAlN
Neck Dia. 0.390"
Shank Dia. 0.630"
Shank Length 1-57/64"
Min. Bore 0.508"
Thread Type UNC
Nomenclature GTM415031
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.