Check Availability
  • WIDIA GTD 

    Thread Mill, 0.472" Shank Dia., 4 Flutes, 1-23/32" Shank Length, TiAlN

  • Item # 53MR80
  • Mfr. Model # GTM415029
Thread Mill, 0.472" Shank Dia., 4 Flutes, 1-23/32" Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR80
Mfr. Model # GTM415029
UNSPSC #23172013
Shipping Weight 0.238 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 1/2
Thread Size 1/2-13
Pitch 13
Cutting Dia. 0.397"
End Mill Material Carbide
Flutes 4
Length of Cut 0.349"
Overall Length 3.386"
Finish TiAlN
Neck Dia. 0.299"
Shank Dia. 0.472"
Shank Length 1-23/32"
Min. Bore 0.397"
Thread Type UNC
Nomenclature GTM415029
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.