Check Availability
  • WIDIA GTD 

    Thread Mill, 12.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiAlN

  • Item # 53MR71
  • Mfr. Model # GTM415047
Thread Mill, 12.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR71
Mfr. Model # GTM415047
UNSPSC #23172013
Shipping Weight 0.198 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M12
Thread Size M12-1.50
Pitch 1.5mm
Cutting Dia. 9.17mm
End Mill Material Carbide
Flutes 4
Length of Cut 7.85mm
Overall Length 86.00mm
Finish TiAlN
Neck Dia. 6.80mm
Shank Dia. 12.00mm
Shank Length 45.00mm
Min. Bore 9.17mm
Thread Type Metric Coarse
Nomenclature GTM415047
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.