Check Availability
  • WIDIA GTD 

    Thread Mill, 12.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiAlN

  • Item # 53MR70
  • Mfr. Model # GTM415017
Thread Mill, 12.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR70
Mfr. Model # GTM415017
UNSPSC #23172013
Shipping Weight 0.121 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M12
Thread Size M12-1.00
Pitch 1.0mm
Cutting Dia. 9.15mm
End Mill Material Carbide
Flutes 4
Length of Cut 4.60mm
Overall Length 86.00mm
Finish TiAlN
Neck Dia. 7.80mm
Shank Dia. 12.00mm
Shank Length 45.00mm
Min. Bore 9.15mm
Thread Type Metric Coarse
Nomenclature GTM415017
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.