Check Availability
  • WIDIA GTD 

    Thread Mill, 20.00mm Shank Dia., 5 Flutes, 50.00mm Shank Length, TiAlN

  • Item # 53MR64
  • Mfr. Model # GTM415011
Thread Mill, 20.00mm Shank Dia., 5 Flutes, 50.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR64
Mfr. Model # GTM415011
UNSPSC #23172013
Shipping Weight 0.683 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M18
Thread Size M18-2.50
Pitch 2.5mm
Cutting Dia. 14.38mm
End Mill Material Carbide
Flutes 5
Length of Cut 11.20mm
Overall Length 111.00mm
Finish TiAlN
Neck Dia. 11.04mm
Shank Dia. 20.00mm
Shank Length 50.00mm
Min. Bore 14.38mm
Thread Type Metric Coarse
Nomenclature GTM415011
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.