Check Availability
  • WIDIA GTD 

    Thread Mill, 16.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiAlN

  • Item # 53MR63
  • Mfr. Model # GTM415010
Thread Mill, 16.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR63
Mfr. Model # GTM415010
UNSPSC #23172013
Shipping Weight 0.385 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M16
Thread Size M16-2.00
Pitch 2.0mm
Cutting Dia. 11.08mm
End Mill Material Carbide
Flutes 4
Length of Cut 9.10mm
Overall Length 98.00mm
Finish TiAlN
Neck Dia. 8.38mm
Shank Dia. 16.00mm
Shank Length 48.00mm
Min. Bore 11.08mm
Thread Type Metric Coarse
Nomenclature GTM415010
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.