This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA GTD 

    Thread Mill, 16.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiAlN

  • Item # 53MR62
  • Mfr. Model # GTM415009
Thread Mill, 16.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiAlN

Technical Specifications

Item # 53MR62
Mfr. Model # GTM415009
UNSPSC #23172013
Catalog Page 0
Shipping Weight 0.165 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M14
Thread Size M14-2.00
Pitch 2.0mm
Cutting Dia. 11.08mm
End Mill Material Carbide
Flutes 4
Length of Cut 9.10mm
Overall Length 98.00mm
Finish TiAlN
Neck Dia. 8.38mm
Shank Dia. 16.00mm
Shank Length 48.00mm
Min. Bore 11.08mm
Thread Type Metric Coarse
Nomenclature GTM415009
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.