Check Availability
  • WIDIA GTD 

    Thread Mill, 12.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiAlN

  • Item # 53MR61
  • Mfr. Model # GTM415008
Thread Mill, 12.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR61
Mfr. Model # GTM415008
UNSPSC #23172013
Shipping Weight 0.198 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M12
Thread Size M12-1.75
Pitch 1.75mm
Cutting Dia. 9.16mm
End Mill Material Carbide
Flutes 4
Length of Cut 7.85mm
Overall Length 86.00mm
Finish TiAlN
Neck Dia. 6.80mm
Shank Dia. 12.00mm
Shank Length 45.00mm
Min. Bore 9.16mm
Thread Type Metric Coarse
Nomenclature GTM415008
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.