Check Availability
  • WIDIA GTD 

    Thread Mill, 10.00mm Shank Dia., 4 Flutes, 40.00mm Shank Length, TiAlN

  • Item # 53MR60
  • Mfr. Model # GTM415006
Thread Mill, 10.00mm Shank Dia., 4 Flutes, 40.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR60
Mfr. Model # GTM415006
UNSPSC #23172013
Shipping Weight 0.121 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M11
Thread Size M11-1.50
Pitch 1.5mm
Cutting Dia. 7.75mm
End Mill Material Carbide
Flutes 4
Length of Cut 6.75mm
Overall Length 76.00mm
Finish TiAlN
Neck Dia. 5.72mm
Shank Dia. 10.00mm
Shank Length 40.00mm
Min. Bore 7.75mm
Thread Type Metric Coarse
Nomenclature GTM415006
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.