Check Availability
  • WIDIA GTD 

    Thread Mill, 10.00mm Shank Dia., 4 Flutes, 40.00mm Shank Length, TiAlN

  • Item # 53MR55
  • Mfr. Model # GTM415044
Thread Mill, 10.00mm Shank Dia., 4 Flutes, 40.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR55
Mfr. Model # GTM415044
UNSPSC #23172013
Shipping Weight 0.119 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M9
Thread Size M9-1.25
Pitch 1.25mm
Cutting Dia. 6.23mm
End Mill Material Carbide
Flutes 4
Length of Cut 5.66mm
Overall Length 71.00mm
Finish TiAlN
Neck Dia. 4.53mm
Shank Dia. 10.00mm
Shank Length 40.00mm
Min. Bore 6.23mm
Thread Type Metric Coarse
Nomenclature GTM415044
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.