This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA GTD 

    Thread Mill, 10.00mm Shank Dia., 4 Flutes, 40.00mm Shank Length, TiAlN

  • Item # 53MR53
  • Mfr. Model # GTM415043
Thread Mill, 10.00mm Shank Dia., 4 Flutes, 40.00mm Shank Length, TiAlN

Technical Specifications

Item # 53MR53
Mfr. Model # GTM415043
UNSPSC #23172013
Shipping Weight 0.11 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M8
Thread Size M8-1.25
Pitch 1.25mm
Cutting Dia. 6.23mm
End Mill Material Carbide
Flutes 4
Length of Cut 5.66mm
Overall Length 71.00mm
Finish TiAlN
Neck Dia. 4.53mm
Shank Dia. 10.00mm
Shank Length 40.00mm
Min. Bore 6.23mm
Thread Type Metric Coarse
Nomenclature GTM415043
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.