This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA GTD 

    Thread Mill, Solid Carbide, M7, M7-1.00, 1.0mm

  • Item # 53MR52
  • Mfr. Model # GTM415002
Thread Mill,  Solid Carbide,  M7,  M7-1.00,  1.0mm

Technical Specifications

Item # 53MR52
Mfr. Model # GTM415002
UNSPSC #23172013
Shipping Weight 0.116 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M7
Thread Size M7-1.00
Pitch 1.0mm
Cutting Dia. 4.51mm
End Mill Material Carbide
Flutes 3
Length of Cut 4.55mm
Overall Length 60.00mm
Finish TiAlN
Neck Dia. 3.15mm
Shank Dia. 8.00mm
Shank Length 36.00mm
Min. Bore 4.51mm
Thread Type Metric Coarse
Nomenclature GTM415002
Application For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.