Check Availability
  • WIDIA GTD 

    Thread Mill, 0.551" Shank Dia., 2 Flutes, 1-23/32" Shank Length, TiCN

  • Item # 53MR46
  • Mfr. Model # GTM315026
Thread Mill, 0.551" Shank Dia., 2 Flutes, 1-23/32" Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR46
Mfr. Model # GTM315026
UNSPSC #23172013
Shipping Weight 0.297 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 1/2
Thread Size 1/2-20
Pitch 20
Cutting Dia. 0.437"
End Mill Material Carbide
Flutes 2
Length of Cut 1.006"
Overall Length 3.504"
Finish TiCN
Shank Dia. 0.551"
Shank Length 1-23/32"
Min. Bore 0.437"
Thread Type UNC
Nomenclature GTM315026
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.