This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA GTD 

    Thread Mill, 0.472" Shank Dia., 2 Flutes, 1-23/32" Shank Length, TiCN

  • Item # 53MR44
  • Mfr. Model # GTM315024
Thread Mill, 0.472" Shank Dia., 2 Flutes, 1-23/32" Shank Length, TiCN

Technical Specifications

Item # 53MR44
Mfr. Model # GTM315024
UNSPSC #23172013
Shipping Weight 0.209 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 3/8
Thread Size 3/8-24
Pitch 24
Cutting Dia. 0.323"
End Mill Material Carbide
Flutes 2
Length of Cut 0.754"
Overall Length 3.110"
Finish TiCN
Shank Dia. 0.472"
Shank Length 1-23/32"
Min. Bore 0.323"
Thread Type UNC
Nomenclature GTM315024
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.