Check Availability
  • WIDIA GTD 

    Thread Mill, 0.394" Shank Dia., 2 Flutes, 1-37/64" Shank Length, TiCN

  • Item # 53MR43
  • Mfr. Model # GTM315030
Thread Mill, 0.394" Shank Dia., 2 Flutes, 1-37/64" Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR43
Mfr. Model # GTM315030
UNSPSC #23172013
Shipping Weight 0.209 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 5/16
Thread Size 5/16-24
Pitch 24
Cutting Dia. 0.260"
End Mill Material Carbide
Flutes 2
Length of Cut 0.629"
Overall Length 2.913"
Finish TiCN
Shank Dia. 0.394"
Shank Length 1-37/64"
Min. Bore 0.260"
Thread Type UNC
Nomenclature GTM315030
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.