Check Availability
  • WIDIA GTD 

    Thread Mill, 0.472" Shank Dia., 2 Flutes, 1-23/32" Shank Length, TiCN

  • Item # 53MR38
  • Mfr. Model # GTM315018
Thread Mill, 0.472" Shank Dia., 2 Flutes, 1-23/32" Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR38
Mfr. Model # GTM315018
UNSPSC #23172013
Catalog Page 0
Shipping Weight 0.286 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 7/16
Thread Size 7/16-14
Pitch 14
Cutting Dia. 0.354"
End Mill Material Carbide
Flutes 2
Length of Cut 0.862"
Overall Length 3.110"
Finish TiCN
Shank Dia. 0.472"
Shank Length 1-23/32"
Min. Bore 0.354"
Thread Type UNC
Nomenclature GTM315018
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.