Check Availability
  • WIDIA GTD 

    Thread Mill, 0.315" Shank Dia., 2 Flutes, 1-13/32" Shank Length, TiCN

  • Item # 53MR35
  • Mfr. Model # GTM315021
Thread Mill, 0.315" Shank Dia., 2 Flutes, 1-13/32" Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR35
Mfr. Model # GTM315021
UNSPSC #23172013
Shipping Weight 0.077 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 1/4
Thread Size 1/4-20
Pitch 20
Cutting Dia. 0.191"
End Mill Material Carbide
Flutes 2
Length of Cut 0.504"
Overall Length 2.441"
Finish TiCN
Shank Dia. 0.315"
Shank Length 1-13/32"
Min. Bore 0.191"
Thread Type UNC
Nomenclature GTM315021
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.