Check Availability
  • WIDIA GTD 

    Thread Mill, 16.00mm Shank Dia., 2 Flutes, 48.00mm Shank Length, TiCN

  • Item # 53MR33
  • Mfr. Model # GTM315015
Thread Mill, 16.00mm Shank Dia., 2 Flutes, 48.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR33
Mfr. Model # GTM315015
UNSPSC #23172013
Shipping Weight 0.44 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M14
Thread Size M14-1.50
Pitch 1.5mm
Cutting Dia. 12.10mm
End Mill Material Carbide
Flutes 2
Length of Cut 27.14mm
Overall Length 102.00mm
Finish TiCN
Shank Dia. 16.00mm
Shank Length 48.00mm
Min. Bore 12.10mm
Thread Type Metric Fine
Nomenclature GTM315015
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.