This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA GTD 

    Thread Mill, 14.00mm Shank Dia., 2 Flutes, 45.00mm Shank Length, TiCN

  • Item # 53MR31
  • Mfr. Model # GTM315013
Thread Mill, 14.00mm Shank Dia., 2 Flutes, 45.00mm Shank Length, TiCN

Technical Specifications

Item # 53MR31
Mfr. Model # GTM315013
UNSPSC #23172013
Shipping Weight 0.286 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M12
Thread Size M12-1.25
Pitch 1.25mm
Cutting Dia. 10.40mm
End Mill Material Carbide
Flutes 2
Length of Cut 23.88mm
Overall Length 89.00mm
Finish TiCN
Shank Dia. 14.00mm
Shank Length 45.00mm
Min. Bore 10.40mm
Thread Type Metric Fine
Nomenclature GTM315013
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.