Check Availability
  • WIDIA GTD 

    Thread Mill, 12.00mm Shank Dia., 2 Flutes, 45.00mm Shank Length, TiCN

  • Item # 53MR30
  • Mfr. Model # GTM315012
Thread Mill, 12.00mm Shank Dia., 2 Flutes, 45.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR30
Mfr. Model # GTM315012
UNSPSC #23172013
Shipping Weight 0.308 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M10
Thread Size M10-1.25
Pitch 1.25mm
Cutting Dia. 8.40mm
End Mill Material Carbide
Flutes 2
Length of Cut 20.11mm
Overall Length 79.00mm
Finish TiCN
Shank Dia. 12.00mm
Shank Length 45.00mm
Min. Bore 8.40mm
Thread Type Metric Fine
Nomenclature GTM315012
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.