Check Availability
  • WIDIA GTD 

    Thread Mill, 10.00mm Shank Dia., 2 Flutes, 40.00mm Shank Length, TiCN

  • Item # 53MR28
  • Mfr. Model # GTM315010
Thread Mill, 10.00mm Shank Dia., 2 Flutes, 40.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR28
Mfr. Model # GTM315010
UNSPSC #23172013
Shipping Weight 0.143 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M8
Thread Size M8-1.00
Pitch 1.0mm
Cutting Dia. 6.75mm
End Mill Material Carbide
Flutes 2
Length of Cut 16.09mm
Overall Length 74.00mm
Finish TiCN
Shank Dia. 10.00mm
Shank Length 40.00mm
Min. Bore 6.75mm
Thread Type Metric Fine
Nomenclature GTM315010
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.