Check Availability
  • WIDIA GTD 

    Thread Mill, 18.00mm Shank Dia., 2 Flutes, 48.00mm Shank Length, TiCN

  • Item # 53MR26
  • Mfr. Model # GTM315008
Thread Mill, 18.00mm Shank Dia., 2 Flutes, 48.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR26
Mfr. Model # GTM315008
UNSPSC #23172013
Shipping Weight 0.515 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M16
Thread Size M16-2.00
Pitch 2.0mm
Cutting Dia. 13.60mm
End Mill Material Carbide
Flutes 2
Length of Cut 32.13mm
Overall Length 102.00mm
Finish TiCN
Shank Dia. 18.00mm
Shank Length 48.00mm
Min. Bore 13.60mm
Thread Type Metric Coarse
Nomenclature GTM315008
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.