This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA GTD 

    Thread Mill, 12.00mm Shank Dia., 2 Flutes, 45.00mm Shank Length, TiCN

  • Item # 53MR23
  • Mfr. Model # GTM315005
Thread Mill, 12.00mm Shank Dia., 2 Flutes, 45.00mm Shank Length, TiCN

Technical Specifications

Item # 53MR23
Mfr. Model # GTM315005
UNSPSC #23172013
Catalog Page 0
Shipping Weight 0.187 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M10
Thread Size M10-1.50
Pitch 1.5mm
Cutting Dia. 8.20mm
End Mill Material Carbide
Flutes 2
Length of Cut 19.59mm
Overall Length 79.00mm
Finish TiCN
Shank Dia. 12.00mm
Shank Length 45.00mm
Min. Bore 8.20mm
Thread Type Metric Coarse
Nomenclature GTM315005
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.