Check Availability
  • WIDIA GTD 

    Thread Mill, 8.00mm Shank Dia., 2 Flutes, 36.00mm Shank Length, TiCN

  • Item # 53MR21
  • Mfr. Model # GTM315003
Thread Mill, 8.00mm Shank Dia., 2 Flutes, 36.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR21
Mfr. Model # GTM315003
UNSPSC #23172013
Shipping Weight 0.066 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M6
Thread Size M6-1.00
Pitch 1.0mm
Cutting Dia. 4.80mm
End Mill Material Carbide
Flutes 2
Length of Cut 12.06mm
Overall Length 62.00mm
Finish TiCN
Shank Dia. 8.00mm
Shank Length 36.00mm
Min. Bore 4.80mm
Thread Type Metric Coarse
Nomenclature GTM315003
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.