This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Thread Mills
  • WIDIA GTD 

    Thread Mill, Solid Carbide, M5, Thread Size M5-0.80, Pitch 0.8mm

  • Item # 53MR20
  • Mfr. Model # GTM315002
Thread Mill,  Solid Carbide,  M5,  Thread Size M5-0.80,  Pitch 0.8mm

Technical Specifications

Item # 53MR20
Mfr. Model # GTM315002
UNSPSC #23172013
Shipping Weight 0.044 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M5
Thread Size M5-0.80
Pitch 0.8mm
Cutting Dia. 4.04mm
End Mill Material Carbide
Flutes 2
Length of Cut 9.65mm
Overall Length 55.00mm
Finish TiCN
Shank Dia. 6.00mm
Shank Length 36.00mm
Min. Bore 4.04mm
Thread Type Metric Coarse
Nomenclature GTM315002
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.