Check Availability
  • WIDIA GTD 

    Thread Mill, 6.00mm Shank Dia., 2 Flutes, 36.00mm Shank Length, TiCN

  • Item # 53MR19
  • Mfr. Model # GTM315001
Thread Mill, 6.00mm Shank Dia., 2 Flutes, 36.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR19
Mfr. Model # GTM315001
UNSPSC #23172013
Shipping Weight 0.044 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M4
Thread Size M4-0.70
Pitch 0.7mm
Cutting Dia. 3.16mm
End Mill Material Carbide
Flutes 2
Length of Cut 7.74mm
Overall Length 49.00mm
Finish TiCN
Shank Dia. 6.00mm
Shank Length 36.00mm
Min. Bore 3.16mm
Thread Type Metric Coarse
Nomenclature GTM315001
Application For Use on Cast Iron and Non-Ferrous
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.