Check Availability
  • WIDIA GTD 

    Thread Mill, 0.709" Shank Dia., 4 Flutes, 1-57/64" Shank Length, TiCN

  • Item # 53MR18
  • Mfr. Model # GTM215031
Thread Mill, 0.709" Shank Dia., 4 Flutes, 1-57/64" Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR18
Mfr. Model # GTM215031
UNSPSC #23172013
Shipping Weight 0.341 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 5/8
Thread Size 5/8-18
Pitch 18
Cutting Dia. 0.555"
End Mill Material Carbide
Flutes 4
Length of Cut 1.309"
Overall Length 4.016"
Finish TiCN
Shank Dia. 0.709"
Shank Length 1-57/64"
Min. Bore 0.555"
Thread Type UNC
Nomenclature GTM215031
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.