Check Availability
  • WIDIA GTD 

    Thread Mill, 0.472" Shank Dia., 3 Flutes, 1-23/32" Shank Length, TiCN

  • Item # 53MR15
  • Mfr. Model # GTM215028
Thread Mill, 0.472" Shank Dia., 3 Flutes, 1-23/32" Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR15
Mfr. Model # GTM215028
UNSPSC #23172013
Shipping Weight 0.341 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 7/16
Thread Size 7/16-20
Pitch 20
Cutting Dia. 0.376"
End Mill Material Carbide
Flutes 3
Length of Cut 0.877"
Overall Length 3.150"
Finish TiCN
Shank Dia. 0.472"
Shank Length 1-23/32"
Min. Bore 0.376"
Thread Type UNC
Nomenclature GTM215028
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.